BUSSMANN CB251-40 Automotive Circuit Breaker, 40 A, 1 Pole | BD4AKL

BUSSMANN CB251-40 Automotive Circuit Breaker, 40 A, 1 Pole

Item: BD4AKL Model: CB251-40
Limited Availability
€63.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Current Rating40A
DC Voltage Rating32 VDC
Mounting StylePanel
Number of Poles1 Pole
PackagingBulk
Termination TypeScrew
TypeMarine Rated

Shipping Info:

Ship weight (kg) 0.3825

Product Details:

    • CB251 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CB251-40 Automotive Circuit Breaker, 40 A, 1 Pole
€63.20 /unit