Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN CB222-20 Automotive Circuit Breaker Cb222 20a 12v | AE4GLP 5KDN6

BUSSMANN CB222-20 Automotive Circuit Breaker Cb222 20a 12v

Item: AE4GLP Model: CB222-20Cross Ref: 5KDN6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive Circuit Breaker
Cover ColorSilver
Cover MaterialMetal
Depth1/4"
Functionally Equal ToATC Fuse
Height1/4"
MaterialThermoplastic
MountingPlug In
Reset TypeModified
Terminal ConnectionBlade
Voltage12V
Width3/4"
Circuit Breaker Amp Rating20A
Circuit Breaker TypeType II ATC Footprint Circuit Breaker
Compatible Product TypeATC Fuse Footprint
Compatible Vehicle TypeBoats, Buses, RVs, Trucks
Interrupt Rating225A at 14V DC
Material Of ConstructionThermoplastic/Metal
Mounting StyleSurface
SeriesCB222 Series
StandardsSAE J553

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)7.37
Ship length (cm)15.75
Ship width (cm)6.1
HS code8536200040
Country of OriginUS

Product Variants

ProductModelVoltageAmpsDepthHeightMaterialFunctionally Equal ToCover ColorMountingPrice
BUSSMANN CB1911-20 Automotive Circuit Breaker Cb1911 20a | AE4GKT 5KDK6 CB1911-2012V-9/25"0.38"Thermoplastic--Plug In€25.08
BUSSMANN CB1911-30 Automotive Circuit Breaker Cb1911 30a | AE4GKU 5KDK7 CB1911-3012V-9/25"0.38"Thermoplastic--Plug In€25.49
BUSSMANN CB1911-40 Automotive Circuit Breaker Cb1911 40a | AE4GKV 5KDK8 CB1911-4012V40A9/25"0.38"Thermoplastic--Plug In€25.49
BUSSMANN CB1911-50 Automotive Circuit Breaker Cb1911 50a | AE4GKW 5KDK9 CB1911-5012V50A9/25"0.38"Thermoplastic--Plug In€25.49
BUSSMANN CB211-10 Automotive Circuit Breaker Cb211 10a 14v | AE4GKX 5KDL0 CB211-1014V-1/4"1/4"ThermoplasticATM FuseGoldPlug In€11.58
BUSSMANN CB211-15 Automotive Circuit Breaker Cb211 15a 14v | AE4GKY 5KDL1 CB211-1514V-1/4"1/4"ThermoplasticATM FuseGoldPlug In€11.36
BUSSMANN CB211-20 Automotive Circuit Breaker Cb211 20a 14v | AE4GKZ 5KDL2 CB211-2014V-1/4"1/4"ThermoplasticATM FuseGoldPlug In€11.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CB222-20 Automotive Circuit Breaker Cb222 20a 12v
€14.74 /unit