BUSSMANN CB20220607EB Barrier Terminal Block, Wire-to-Board, 300V, 30A, 6 Position

Item: BD2JBQ Model: CB20220607EB
Limited Availability
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps30A
Compatible Fuse SeriesFamily Series: Bussmann Terminal Blocks, CB2000 Series
Fits Fuse TypeWire To Board
Fuse Current30A
Housing MaterialThermoplastic
MaterialThermoplastic
Max. Operating Temp.105°C
Max. Wire Gauge12 AWG
Min. Operating Temp.-40°C
Min. Wire Gauge22 AWG
Mounting AngleVertical
Mounting TypePanel , Surface Mount
Number Of Positions6
PackagingBulk
Pitch9.52 mm
SeriesCB2 Series
Termination TypeScrew
Voltage300V AC
Wire Size12 AWG to 22 AWG

Shipping Info:

Ship weight (kg) 0.0004

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CB20220607EB Barrier Terminal Block, Wire-to-Board, 300V, 30A, 6 Position