BUSSMANN CB123-10B Automotive Circuit Breaker, 10 A, 1 Pole | BD2JBP

BUSSMANN CB123-10B Automotive Circuit Breaker, 10 A, 1 Pole

Item: BD2JBP Model: CB123-10B
Limited Availability
€18.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Current Rating10A
DC Voltage Rating28 VDC
Mounting StyleBracket
Number of Poles1 Pole
PackagingBulk
Termination TypeThreaded Stud
TypeHeavy Duty

Shipping Info:

Ship weight (kg) 0.243

Product Details:

    • CB123-B Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN CB123-10B Automotive Circuit Breaker, 10 A, 1 Pole
€18.87 /unit