BUSSMANN C22G40 | BD3GGT

BUSSMANN C22G40 Specialty Fuse, 40A, 690VAC

Item: BD3GGT Model: C22G40
Limited Availability
€38.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuses
Ac Voltage690V AC
Amps Rating40A
Body StyleCartridge
Diameter22 mm
Fuse Size22 mm x 58 mm
Fuse Size / Group22 mm x 58 mm
Indicator StyleWithout Indicator
Interrupt Rating125A
Length58 mm
Mounting StyleHolder
PackagingBulk
SeriesC22G Series
Termination TypeClip
TypeSlow Blow, Time Delay

Shipping Info:

Ship weight (kg) 0.0542

Product Variants

ProductModelDiameterBody StyleInterrupt RatingFuse Size / GroupTypePrice
BUSSMANN C22G50 | BC8UEY C22G5022 mmCartridge125A22 mm x 58 mmSlow Blow, Time Delay€3.62
BUSSMANN C22G80 | BC9HGY C22G8022 mmCartridge125A22 mm x 58 mmSlow Blow, Time Delay€51.44
BUSSMANN C22G100 Specialty Fuse, 100 A, 500 VAC, 22 mm Diameter, 58 mm Length | BC9KYW C22G10022 mmCartridge125A22 mm x 58 mmSlow Blow, Time Delay€3.92
BUSSMANN C22G40S Specialty Fuse, 40 A, 690 VAC, 22 x 58 mm, 22 mm Dia., 58 mm Length | BD2CDR C22G40S22 mmCartridge-22 mm x 58 mmSlow Blow, Time Delay€258.35
BUSSMANN C22G63 | BD2UPH C22G6322 mmCartridge125A22 mm x 58 mmSlow Blow, Time Delay€3.62
BUSSMANN C22G25 | BD2ZBF C22G2522 mmCartridge125A22 mm x 58 mmSlow Blow, Time Delay€102.44
BUSSMANN C22G63S Specialty Fuse, 63 A, 690 VAC, 22 x 58 mm, 22 mm Dia., 58 mm Length | BD2ZHE C22G63S22 mmCartridge-22 mm x 58 mmSlow Blow, Time Delay€68.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN C22G40 Specialty Fuse, 40A, 690VAC
€38.83 /unit