BUSSMANN C14G6S Specialty Fuse, 6 A, 690 VAC, 14 mm Diameter, 51 mm Length | BD4YYR

BUSSMANN C14G6S Fuse Link, Slow Blow, 51mm length, 6A, 690VAC, 10 Pack

Item: BD4YYR Model: C14G6S
Limited Availability
€28.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Link
Ac Voltage690V AC
Amps6A
Body StyleCartridge
Diameter14 mm
Fuse Size / Group14 mm x 51 mm
Fuse TypeSlow Blow
Indicator StyleStriker Pin
Length51 mm
Mounting StyleHolder
PackagingBulk
Termination TypeClip
TypeFuse Link

Shipping Info:

Ship weight (kg) 0.0204

Product Details:

    • C14G Series

Product Variants

ProductModelAmpsAc VoltageBody StyleMounting StyleDiameterFuse Size / GroupTypeIndicator StylePrice
BUSSMANN C14G32 | BC9FWP C14G3232A500V ACCartridgeHolder14 mm14 mm x 51 mm--€5.91
BUSSMANN C14G10S Specialty Fuse, 10 A, 690 VAC, 14 x 51 mm, 14 mm Dia., 51 mm Length | BD2WHA C14G10S10A690V ACCartridgeHolder14 mm14 mm x 51 mmFuse LinkStriker Pin€207.28
BUSSMANN C14G1 | BD2ZBE C14G11A690V ACCartridgeHolder14 mm14 mm x 51 mm--€1.97
BUSSMANN C14G20S Specialty Fuse, 20 A, 690 VAC, 14 mm Diameter, 51 mm Length | BD3LBR C14G20S20A690V ACCartridgeHolder14 mm14 mm x 51 mmFuse LinkStriker Pin€28.93
BUSSMANN C14G40S Specialty Fuse, 40 A, 500 VAC, 14 mm Diameter, 51 mm Length | BD3LWN C14G40S40A500V ACCartridgeHolder14 mm14 mm x 51 mmFuse LinkStriker Pin€28.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN C14G6S Fuse Link, Slow Blow, 51mm length, 6A, 690VAC, 10 Pack
€28.93 /unit