BUSSMANN BK/GMC-1.6A Cartridge Fuse, 1.6A, 250VAC

Item: CD6XHA Model: BK/GMC-1.6A
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Ac Voltage250V AC
Amps1.6A
Body StyleCylindrical
Diameter5.2 mm
Fuse Size5 mm x 20 mm
Fuse TypeCylindrical
Indicator StyleWithout Indicator
Interrupt Rating100A
Length20 ft.
Mounting TypeClip, Holder
Overall Diameter0.204"
Overall Length0.79"
PackagingBulk
Product TypeNorth American Ferrule Fuse
SeriesGMC Series
Termination TypeClip
Visual IndicationWithout Indicator
Voltage250V AC

Shipping Info:

Ship weight (kg) 0.0011
Ship length (cm)2

Product Details:

    • GMC Series

Product Variants

ProductModelAmpsVisual IndicationAc VoltageDiameterMounting TypeIndicator StyleSpeed TypeFuse SizePrice
BUSSMANN REG-100 Glass Fuse, Cylindrical, 100 A, 125 VAC, 5 mm Diameter, 20 mm Length | BC8ECX REG-100100A-125V AC5 mmClip, Holder-Fast Blow-€22.65
BUSSMANN IXL70F600 Cartridge Fuse, 700 V, 600 A | BC8JBY IXL70F600--------€751.01
BUSSMANN 25CLPT-1 Cartridge Fuse, 25 kV, 1 A | BC9BHL 25CLPT-11A-25 kV-----€405.44
BUSSMANN S506-15-R | BC9FWZ S506-15-R15AWithout Indicator250V AC5.2 mmClip, HolderWithout Indicator-5 mm x 20 mm€13.14
BUSSMANN AGU-10-1J0281 Glass Fuse, 10 A, 32 VAC, 0.41 Inch Diameter, 1.5 Inch Length | BC9KHR AGU-10-1J028110AWithout Indicator32V AC0.41"Clip, HolderWithout IndicatorFast Blow10.3 mm x 38.1 mm€16.06
BUSSMANN GMA-8A Glass Fuse, 8 A, 125 VAC, Cylindrical, 5.2 mm Diameter, 20 mm Length | BC9NXG GMA-8A8AWith Indicator125V AC5.2 mmClip, HolderWith Indicator-5 mm x 20 mm€1.33
BUSSMANN IXL70F250 Fuse, With Indicator | BD2DBD IXL70F250--------€671.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN BK/GMC-1.6A Cartridge Fuse, 1.6A, 250VAC