Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN BK/ABC-15-R Ceramic Fuse, 15 A, 250 Vac, 100 PK | CQ8BTB

BUSSMANN BK/ABC-15-R Ceramic Fuse, 15 A, 250 Vac, 100 PK

Item: CQ8BTB Model: BK/ABC-15-RCross Ref: 361MC8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€559.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeramic Fuse
Ac Voltage250V AC
Amps15A
Body MaterialCeramic
Body StyleCylindrical
Dc Voltage125V DC
Diameter6.35 mm
Interrupt Rating10 kA @ 125V DC, 750A @ 250V AC
Length31.75 mm
Speed TypeFast Acting
Visual IndicationNon Indicating
Ac Voltage Rating250V AC
Compatible Fuse Block Series1A1907, HB, HFA, HHB, HKP, HRK, HTB, S-8000
Dc Voltage Rating125V DC
Equivalent Brand And SeriesBussmann ABC, Littelfuse 314, Mersen GAB
Equivalent Series314, ABC, GAB
Fuse Size31.75 mm L x 6.35 mm dia.
SpeedFast Acting
StandardsCSA CERTIFIED CLASS 1422-01 AND 1422-30 FILE 53787, ROHS COMPLIANT, UL LISTED 248-14, UL LISTED GUIDE JDYX AND FILE E19180, UL RECOGNITION GUIDE JDYX2 AND FILE E19180

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAmpsDiameterAc VoltageSpeed TypeDc VoltageBody StyleVisual IndicationTermination TypePrice
BUSSMANN AGA-2-1/2 | BC7TJK AGA-2-1/22.5A6.4 mm250V AC--Cylindrical-Clip€2.87
BUSSMANN S501-630-R | BC9VVD S501-630-R630 mA5.2 mm250V AC--Cylindrical-Clip€11.27
BUSSMANN ADL-20 | BC9XMM ADL-2020A----Cylindrical-Clip€56.26
BUSSMANN S501-400-R | BD2EMX S501-400-R400 mA5.2 mm250V AC--Cylindrical-Clip€6.99
BUSSMANN MBO-15 | BD2JXX MBO-1515A----Cylindrical-Clip€16.77
BUSSMANN TR/GBH-V016A6F Ceramic Fuse, 16 A, Fast Blow, 500 VAC, Cylindrical | BD3GRJ TR/GBH-V016A6F16A-500V AC--Cylindrical-Clip€25.46
BUSSMANN MBO-10 | BD4PPT MBO-1010A----Cylindrical-Clip€16.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN BK/ABC-15-R Ceramic Fuse, 15 A, 250 Vac, 100 PK
€559.94 /unit