BUSSMANN BFW-4 Edison Plug Fuse, Fast Blow, 125VAC, 4A, Round Body Fuse

Item: BC9HBE Model: BFW-4
Limited Availability
€535.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug Fuse
Ac Voltage125V AC
Amps Rating4A
Body StyleRound
Indicator StyleWithout Indicator
Mounting StyleScrew
PackagingBulk
SeriesBFW Series
Termination TypeThreaded Studs
TypeFast Blow

Shipping Info:

Ship weight (kg) 1.35

Product Variants

ProductModelAmps RatingBody StyleTypeIndicator StyleTermination TypeMounting StyleAc VoltageInterrupt RatingPrice
BUSSMANN BFW-40 Specialty Fuse, 40 A, 125 VAC, Fast Blow | AX8WBG BFW-4040ARoundFast BlowWithout IndicatorThreaded StudsScrew125V AC-€133.95
BUSSMANN BFW-6 | BC7QZF BFW-66ARoundFast BlowWithout IndicatorThreaded StudsScrew125V AC-€535.48
BUSSMANN BFW-2 | BC7ZXM BFW-22ARound Body FusesFast BlowWithout IndicatorThreaded StudsScrew125V AC2.7 kA€422.63
BUSSMANN BFW-10 | BC8DZK BFW-1010ARoundFast BlowWithout IndicatorThreaded StudsScrew125V AC-€490.30
BUSSMANN BFW-30 Specialty Fuse, 30 A, 125 VAC, Fast Blow | BC8ZKM BFW-3030ARoundFast BlowWithout IndicatorThreaded StudsScrew125V AC-€353.56
BUSSMANN BFW-1 | BC9NHK BFW-11ARoundFast BlowWithout IndicatorThreaded StudsScrew125V AC2.7 kA€490.30
BUSSMANN BFW-3/4 Specialty Fuse, 750 mA, 125 VAC, Fast Blow | BD3EML BFW-3/4750 mARound Body FusesFast Blow-Threaded StudsScrew125V AC-€433.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN BFW-4 Edison Plug Fuse, Fast Blow, 125VAC, 4A, Round Body Fuse
€535.48 /unit