Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN BBS-3/4 Fuse 3/4a Nonindicating Bbs 600vac | AA9ETK 1CT09

BUSSMANN BBS-3/4 Fuse 3/4a Nonindicating Bbs 600vac

Item: AA9ETK Model: BBS-3/4Cross Ref: 1CT09
In Stock : 2 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFast Acting Midget Fuse
Amps3/4A
Body MaterialFiberglass
Body StyleCartridge Fuses
ClassLow Voltage Supplementary
Diameter0.406"
ElementSingle
Functionally Equal ToFerraz Shawmut SBS
Fuse Protection TypeFast Blow
Indicating / NonindicatingNon Indicating
Interrupt Rating10 kA at 600V AC
Length1 3/8"
Overall Diameter13/32"
Rejection / NonrejectionNon Rejection
Visual IndicationNon Indicating
Voltage600V AC
Ac Voltage Rating600V AC
Compatible Fuse Block SeriesBMM, CHM
Dc Voltage RatingNot Rated
Equivalent Brand And SeriesBussmann BBS, Littelfuse BLS, Mersen SBS
Equivalent SeriesBBS, BLS, SBS
Fits Fuse Block StyleNonrejection
Fuse Size1 3/8" L x 13/32" dia.
SeriesBBS Series
SpeedFast Acting
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.4
Ship length (cm)0.91
Ship width (cm)0.91
HS code8536100040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN BBS-3/4 Fuse 3/4a Nonindicating Bbs 600vac
€9.55 /unit