Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN ATM -5LP Fuse 5a Nonindicating Atm 32vdc - Pack Of 5 | AE7WRP 6AYN0

BUSSMANN ATM -5LP Fuse 5a Nonindicating Atm 32vdc - Pack Of 5

Item: AE7WRP Model: ATM -5LPCross Ref: 6AYN0
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.85 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialPlastic
Body StyleBlade
Color CodeTan
ElementSingle
Fuse Amps5A
Indicating / NonindicatingNon Indicating
Length16/25"
Rejection / NonrejectionNonrejection
Speed TypeFast Acting
Width0.43"
Ac Voltage RatingNot Rated
Amps5A
Dc Voltage Rating32V DC
Depth5/32"
Equivalent Brand And SeriesBussmann ATM-LP, Littelfuse 891
Equivalent Series891, ATM-LP
Fits Fuse Block StyleNonrejection
Fuse Size11/32" L x 7/16" W x 5/32" D
Interrupt Rating1 kA at 32V DC
SeriesATM-LP Series
SpeedFast Acting
StandardsUL
Visual IndicationNonindicating

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.02
Ship length (cm)4.32
Ship width (cm)3.56
HS code8536100040
Country of OriginJP

Product Variants

ProductModelFuse AmpsColor CodeBody MaterialElementIndicating / NonindicatingRejection / NonrejectionSpeed TypePkg. Qty.Price
BUSSMANN ATM-10 Fuse 10a Nonindicating Atm 32vdc | AA9BGR 1BZ42 ATM-1010ARedPlasticSingleNon IndicatingNonrejectionFast Acting1€2.57
BUSSMANN ATM-15 Fuse 15a Nonindicating Atm 32vdc | AA9BGT 1BZ43 ATM-1515ABluePlasticSingleNon IndicatingNonrejectionFast Acting1€2.52
BUSSMANN ATM-20 Fuse 20a Nonindicating Atm 32vdc | AA9BGU 1BZ44 ATM-2020AYellowPlasticSingleNon IndicatingNonrejectionFast Acting1€2.66
BUSSMANN ATM-25 Fuse 25a Nonindicating Atm 32vdc | AA9BGV 1BZ45 ATM-2525AClearPlasticSingleNon IndicatingNonrejectionFast Acting1€2.56
BUSSMANN ATM-3 Fuse 3a Nonindicating Atm 32vdc | AA9BGW 1BZ48 ATM-33AVioletPlasticSingleNon IndicatingNonrejectionFast Acting1€2.44
BUSSMANN ATM-30 Fuse 30a Nonindicating Atm 32vdc | AA9BGX 1BZ49 ATM-3030AGreenPlasticSingleNon IndicatingNonrejectionFast Acting1€2.61
BUSSMANN ATM-4 Fuse 4a Nonindicating Atm 32vdc | AA9BGY 1BZ50 ATM-44APinkPlasticSingleNon IndicatingNonrejectionFast Acting1€2.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN ATM -5LP Fuse 5a Nonindicating Atm 32vdc - Pack Of 5
€18.85 /unit