Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN AGC-3-R Fuse 3a Agc 250vac - Pack Of 5 | AE2GXN 4XH44

BUSSMANN AGC-3-R Fuse 3a Agc 250vac - Pack Of 5

Item: AE2GXN Model: AGC-3-RCross Ref: 4XH44
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps3A
Body MaterialGlass
Body StyleCylindrical
ElementSingle
Indicating / NonindicatingNonindicating
Length1 1/4"
Rejection / NonrejectionNonrejection
Speed TypeFast Acting
Ac Voltage Rating250V AC
Compatible Fuse Block Series3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Dc Voltage RatingNot Rated
Diameter1/4"
Equivalent Brand And SeriesBussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Equivalent Series311, 312, 3AG, AGC, GGC, MMB
Fits Fuse Block StyleNonrejection
Fuse Size1 1/4" L x 1/4" dia.
Interrupt Rating10 kA at 125V AC, 200A at 250V AC
SeriesAGC Series
SpeedFast Acting
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-14 GUIDE JDYX
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.76
Ship length (cm)4.06
Ship width (cm)3.56
HS code8536100020
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN AGC-3-R Fuse 3a Agc 250vac - Pack Of 5
€8.75 /unit