BUSSMANN AGC-1J0280 Glass Fuse, 250 VAC, Cylindrical, 6.35 mm Diameter, 31.75 mm Length | BD3EMG

BUSSMANN AGC-1J0280 Ceramic Fuse, Fast Blow, 1A, 250VAC

Item: BD3EMG Model: AGC-1J0280
Limited Availability
€6.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeramic Fuse
Ac Voltage250V AC
Amps1A
Body StyleCylindrical
Diameter6.35 mm
Indicator StyleWithout Indicator
Length31.75 mm
Mounting StyleHolder
PackagingBulk
Product TypeElectronic Fast Acting Ferrule Fuse
Termination TypeClip
TypeFast Blow

Shipping Info:

Ship weight (kg) 0.0049

Product Details:

    • AGC Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN AGC-1J0280 Ceramic Fuse, Fast Blow, 1A, 250VAC
€6.08 /unit