Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN AGC-14-R Fuse 14a Agc 32vac - Pack Of 5 | AA9BFW 1BZ06

BUSSMANN AGC-14-R Fuse 14a Agc 32vac - Pack Of 5

Item: AA9BFW Model: AGC-14-RCross Ref: 1BZ06
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.20 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps14A
Body MaterialGlass
Body StyleCylindrical
ElementSingle
Indicating / NonindicatingNonindicating
Length1 1/4"
Rejection / NonrejectionNonrejection
Speed TypeFast Acting
Ac Voltage Rating32V AC
Compatible Fuse Block Series3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000
Dc Voltage RatingNot Rated
Diameter1/4"
Equivalent Brand And SeriesBussmann AGC, Bussmann MMB, Littelfuse 311, Littelfuse 312, Littelfuse 3AG, Mersen GGC
Equivalent Series311, 312, 3AG, AGC, GGC, MMB
Fits Fuse Block StyleNonrejection
Fuse Size1 1/4" L x 1/4" dia.
Interrupt Rating1 kA at 32V DC
SeriesAGC Series
SpeedFast Acting
StandardsCE, CSA CERTIFICATION CLASS 1422-01, UL 248-14 GUIDE JDYX2
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)3.56
Ship width (cm)3.05
HS code8536100020
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN AGC-14-R Fuse 14a Agc 32vac - Pack Of 5
€10.20 /unit