Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN AGA-30 Fuse 30A Non-indicating AGA 32VAC - pack of 5 | AE7WMY 6AYC4

BUSSMANN AGA-30 Fuse 30A Non-indicating AGA 32VAC - pack of 5

Item: AE7WMY Model: AGA-30Cross Ref: 6AYC4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.20 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Body MaterialGlass
Body StyleCylindrical
ElementSingle
Fuse Amps30A
Indicating / NonindicatingIndicating
Length5/8"
Rejection / NonrejectionNonrejection
Speed TypeFast Acting
Ac Voltage Rating32V AC
Amps30A
Dc Voltage RatingNot Rated
Diameter1/4"
Equivalent Brand And SeriesBussmann AGA, Littelfuse 301/AMP, Littelfuse AGA
Equivalent Series301/AMP, AGA
Fits Fuse Block StyleNonrejection
Fuse Size5/8" L x 1/4" dia.
Interrupt Rating1 kA at 32V AC
SeriesAGA Series
SpeedFast Acting
StandardsCE, UL RECOGNIZED, GUIDE JDYX2, FILE E19180
Visual IndicationGlass Fuse

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)4.57
Ship length (cm)8.89
Ship width (cm)3.81
HS code8536100020
Country of OriginTW

Product Variants

ProductModelFuse AmpsBody MaterialElementIndicating / NonindicatingRejection / NonrejectionSpeed TypePrice
BUSSMANN AGA-15 Fuse 15A Non-indicating AGA 32VAC - pack of 5 | AE7WMU 6AYC0 AGA-1515AGlassSingleIndicatingNonrejectionFast Acting€8.50
BUSSMANN AGA-2 Fuse 2A Non-indicating AGA 125/250VAC PK5 | AE7WMV 6AYC1 AGA-22AGlassSingleIndicatingNonrejectionFast Acting€8.50
BUSSMANN AGA-20 Fuse 20A Non-indicating AGA 32VAC - pack of 5 | AE7WMW 6AYC2 AGA-2020AGlassSingleIndicatingNonrejectionFast Acting€8.50
BUSSMANN AGA-3 Fuse 3A Non-indicating AGA 125/250VAC PK5 | AE7WMX 6AYC3 AGA-33AGlassSingleIndicatingNonrejectionFast Acting€8.50
BUSSMANN AGA-5 Fuse 5A Non-indicating AGA 125VAC - pack of 5 | AE7WMZ 6AYC5 AGA-55AGlassSingleIndicatingNonrejectionFast Acting€8.50
BUSSMANN AGA-7-1/2 Fuse 7-1/2A Non-indicating AGA 125VAC PK5 | AE7WNA 6AYC6 AGA-7-1/27.5AGlassSingleIndicatingNonrejectionFast Acting€8.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN AGA-30 Fuse 30A Non-indicating AGA 32VAC - pack of 5
€10.20 /unit