BUSSMANN A30710407R50AB Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black

Item: BD3GAC Model: A30710407R50AB
Limited Availability
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Current Rating30A
Housing MaterialThermoplastic
Mounting AngleVertical
Mounting StyleThrough Hole
PackagingBulk
Pitch11.100 mm
Product TypeBarrier Terminal Blocks
Termination TypeScrew
TypeWire to Board
Voltage Rating600V
Wire Gauge Max12 AWG
Wire Gauge Min22 AWG

Product Details:

    • A3000 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN A30710407R50AB Barrier Terminal Block, 30 A, 600 V, Thermoplastic, Black