BUSSMANN A21930507 Barrier Terminal Block, 30 A, 300 V, Black , Thermoplastic

Item: BD3DLK Model: A21930507
Limited Availability
€6.89 /unit
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ColorBlack
Current Rating30A
Height19.300 mm
Housing MaterialThermoplastic
Mounting AngleStraight
Number of Positions5 Position
Number of Rows1 Row
PackagingBulk
Pitch9.530 mm
PlatingZinc
Product TypeBarrier Terminal Blocks
Termination TypeQuick-Connect
TypeScrew Terminal Blocks
Voltage Rating300V
Width16.500 mm
Wire Gauge Max12 AWG
Wire Gauge Min22 AWG

Product Details:

    • A2 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN A21930507 Barrier Terminal Block, 30 A, 300 V, Black , Thermoplastic
€6.89 /unit