BUSSMANN A20210207CA Barrier Terminal Block, Screw Terminal, 300V, 30A, 2 Position

Item: BD4EFK Model: A20210207CA
Limited Availability
€2.53 /unit
This product can only be shipped in multiples of 100
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps30A
ColorBlack
Compatible Fuse SeriesFamily Series: Bussmann Terminal Blocks, A2000 Series
Fits Fuse TypeScrew Terminal Blocks
Fuse Current30A
Height19.3 mm
MaterialThermoplastic
Max. Operating Temp.105°C
Max. Wire Gauge12 AWG
Min. Operating Temp.-40°C
Min. Wire Gauge22 AWG
Mounting AngleStraight
Mounting TypeStraight Pin , Surface Mount
Number Of Positions2
Number Of Rows1
PackagingBulk
Pitch9.53 mm
PlatingZinc
Product TypeBarrier Terminal Blocks
SeriesA2 Series
Termination TypeThrough Hole
TypeScrew Terminal Blocks
Voltage300V AC
Width16.5 mm

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)1.93
Ship width (cm)1.65

Product Details:

    • A2 Series

Product Variants

ProductModelNumber Of PositionsTermination TypeMounting TypeHeightVoltageMax. Wire GaugeMin. Wire GaugeMounting AnglePrice
BUSSMANN A20220204 Barrier Terminal Block, 30 A, 300 V, Thermoplastic, Black | BC7QYZ A202202042Through HoleSurface Mount19.3 mm300V AC12 AWG22 AWGStraight€1.88
BUSSMANN A20220304L1 Barrier Terminal Block, 30 A, 300 V, Thermoplastic, Black | BC7QZA A20220304L13Through HoleSurface Mount19.3 mm300V AC12 AWG22 AWGStraight€3.78
BUSSMANN A20220604 | BC8GAQ A202206046Through HoleSurface Mount19.3 mm300V AC12 AWG22 AWGStraight€5.66
BUSSMANN A20140907 Barrier Terminal Block, 30 A, 300 V, Thermoplastic, Black | BC9DBM A201409079Wire WrapSurface Mount19.3 mm300V AC12 AWG22 AWGStraight-
RFQ
BUSSMANN A201322 | BC9PQC A20132222Wire WrapSurface Mount19.3 mm300V AC12 AWG22 AWGStraight-
RFQ
BUSSMANN A202214 | BC9RCJ A20221414Through HoleSurface Mount19.3 mm300V AC12 AWG22 AWGStraight€9.97
BUSSMANN A201302 | BC9RDW A2013022Wire WrapSurface Mount19.3 mm300V AC12 AWG22 AWGStraight€1.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN A20210207CA Barrier Terminal Block, Screw Terminal, 300V, 30A, 2 Position
€2.53 /unit