BUSSMANN A20130407CAMP Barrier Terminal Block, 30A, 300V

Item: BD4YYG Model: A20130407CAMP
Limited Availability
€5.94 /unit
This product can only be shipped in multiples of 500
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps30A
ColorBlack
Height19.3 mm
Housing MaterialThermoplastic
Max. Operating Temp.105°C
Max. Wire Size12 AWG
Min. Operating Temp.-40°C
Min. Wire Size22 AWG
Mounting AngleStraight
Mounting PositionStraight
Mounting StyleStraight Pin
Number Of Positions4
Number Of Rows1
PackagingBulk
Pitch9.53 mm
PlatingZinc
Product TypeBarrier Terminal Blocks
SeriesA2 Series
Termination StyleWire Wrap
TypeScrew Terminal Blocks
Voltage300V
Width16.5 mm

Shipping Info:

Ship weight (kg) 451.35

Product Details:

    • A2 Series

Product Variants

ProductModelTermination StyleAmpsMax. Operating Temp.Housing MaterialPitchMin. Operating Temp.Mounting AngleMounting PositionPrice
BUSSMANN A20221504 Barrier Terminal Block, 30 A, 300 V, Thermoplastic, Black | BC7VZM A20221504Through Hole30A105°CThermoplastic9.53 mm-40°CStraightStraight€14.03
RFQ
BUSSMANN A207205R66 Barrier Terminal Block, 30 A, 300 V, Thermoplastic, Black | BC8AAX A207205R66Through Hole30A105°CThermoplastic9.53 mm-40°CStraightStraight€6.25
RFQ
BUSSMANN A20220507 | BC8GAP A20220507Through Hole30A105°CThermoplastic9.53 mm-40°CStraightStraight€4.40
RFQ
BUSSMANN A20410707 Barrier Terminal Block, 30 A, 300 V, Thermoplastic, Black | BC8MRM A20410707Wire Wrap30A105°CThermoplastic9.53 mm-40°CStraightStraight€7.43
RFQ
BUSSMANN A201107 | BC8TBG A201107Wire Wrap30A105°CThermoplastic9.53 mm-40°CStraightStraight€5.43
BUSSMANN A207214 | BC8TGX A207214Through Hole30A105°CThermoplastic9.53 mm-40°CStraightStraight€11.55
BUSSMANN A20731707WR Barrier Terminal Block, 30 A, 300 V, Thermoplastic, Black | BC9KYP A20731707WRThrough Hole30A105°CThermoplastic9.53 mm-40°CStraightStraight€23.55
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN A20130407CAMP Barrier Terminal Block, 30A, 300V
€5.94 /unit