BUSSMANN 630LMMT Specialty Fuse, 630 A, 240 VAC, Fast Blow, 84 mm Length | BD2EJM

BUSSMANN 630LMMT Specialty Fuse, 630A, 240VAC

Item: BD2EJM Model: 630LMMT
In Stock

Get it by Tuesday, Jun 17

€420.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage240V AC
Amps630A
Body StyleCartridge Blade
Dc Voltage150V DC
Fuse TypeCartridge Blade Fuses
Height38 mm
Indicator StyleWithout Indicator
Length84 mm
Mounting TypeStud
Overall Length3.3"
PackagingBulk
Product TypeHigh Speed Semiconductor Fuse
SeriesLMMT Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Visual IndicationWithout Indicator
Voltage240V AC
Width83 mm

Shipping Info:

Ship weight (kg) 0.3651
Ship height (cm)3.8
Ship length (cm)8.4
Ship width (cm)8.3

Product Details:

    • LMMT Series

Product Variants

ProductModelAmpsBody StyleMounting TypeTermination TypeAc VoltageDiameterTypeDc VoltagePrice
BUSSMANN 63LEX | BC7QVV 63LEX63ARound BladeStudBolt Down----€74.65
BUSSMANN SPP-7M1250 Specialty Fuse, 1.25 kA, 700 VAC | BC7RCX SPP-7M12501.25 kASquareHolderKnife Blade700V AC-Semiconductor Fuse-€836.53
BUSSMANN FF630 Specialty Fuse, 630 A, 550 VAC / 400 VDC | BC7WDX FF630630A-------€328.11
BUSSMANN 200CIIJ Specialty Fuse, 200 A | BC7XXE 200CIIJ200ASquareHolderKnife Blade--Semiconductor Fuse-€169.92
BUSSMANN TFC160 | BC8AHD TFC160--------€514.62
BUSSMANN KBY-1000 Specialty Fuse, 1 kA | BC8BZH KBY-10001 kA-----Traction Fuse Link1.2 kV DC€3,035.68
BUSSMANN 50KTH | BC8DZD 50KTH50ASquareHolderKnife Blade----€245.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 630LMMT Specialty Fuse, 630A, 240VAC
€420.26 /unit