BUSSMANN 400MMT | BC9UZZ

BUSSMANN 400MMT Semiconductor Fuse, Fast Blow, 400A, 690VAC

Item: BC9UZZ Model: 400MMT
In Stock

Get it by Thursday, Jun 12

€494.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps400A
Body StyleCartridge Blade
Dc Voltage500V DC
Fuse TypeFast Blow
Height38 mm
Interrupt Rating200 kA
Length113 mm
Mounting StyleStud
Termination TypeBolt Down
Width83 mm

Shipping Info:

Ship weight (kg) 0.4464
Ship height (cm)3.81
Ship length (cm)11.3
Ship width (cm)8.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 400MMT Semiconductor Fuse, Fast Blow, 400A, 690VAC
€494.27 /unit