BUSSMANN 315MMT Specialty Fuse, 315 A, 690 VAC, Fast Blow, 113 mm Length | BD4YYB

BUSSMANN 315MMT Specialty Fuse, 315A, 690VAC

Item: BD4YYB Model: 315MMT
In Stock

Get it by Thursday, Jun 12

€465.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage690V AC
Amps315A
Body StyleCartridge Blade
Dc Voltage500V DC
Fuse TypeCartridge Blade Fuses
Height38 mm
Indicator StyleWithout Indicator
Length113 mm
Mounting TypeStud
Overall Length4.49"
PackagingBulk
Product TypeHigh Speed Semiconductor Fuse
SeriesMMT Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Visual IndicationWithout Indicator
Voltage690V AC
Width83 mm

Shipping Info:

Ship weight (kg) 0.4633
Ship height (cm)3.8
Ship length (cm)11.3
Ship width (cm)8.3

Product Details:

    • MMT Series

Product Variants

ProductModelAmpsVisual IndicationBody StyleTermination TypeAc VoltageIndicator StyleHeightDc VoltagePrice
BUSSMANN 500CMMT Specialty Fuse, 500 A, 690 VAC, Fast Blow, 113 mm Length | BC9RPY 500CMMT500AWithout IndicatorCartridge BladeBolt Down690V ACWithout Indicator38 mm500V DC€437.94
BUSSMANN 560MMT Specialty Fuse, 560 A, 690 VAC, Fast Blow, 113 mm Length | BD2JVH 560MMT560AWithout IndicatorCartridge BladeBolt Down690V ACWithout Indicator38 mm500V DC€581.57
BUSSMANN 355MMT Specialty Fuse, 355 A, 690 VAC, Fast Blow, 113 mm Length | BD2RXF 355MMT355AWithout IndicatorCartridge BladeBolt Down690V ACWithout Indicator38 mm500V DC€479.18
BUSSMANN 500MMT | BD4XAX 500MMT500AWithout IndicatorCartridge BladeBolt Down690V ACWithout Indicator38 mm500V DC€521.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 315MMT Specialty Fuse, 315A, 690VAC
€465.78 /unit