BUSSMANN 3.6WKFHO400 Medium Voltage Fuse, 400 A, 3.6 kVAC | BD3FXX

BUSSMANN 3.6WKFHO400 Fuse Link, 400A, 3.6kVAC

Item: BD3FXX Model: 3.6WKFHO400
In Stock

Get it by Monday, Jun 16

€1,363.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Link
Ac Voltage3.6 kV AC
Amps400A
Indicator StyleStriker Pin
Mounting StyleStud
PackagingBulk
Termination TypeBolt Down
TypeMotor Fuse Link

Shipping Info:

Ship weight (kg) 3.0437
Ship height (cm)7.53
Ship length (cm)25.16
Ship width (cm)7.53

Product Details:

    • WKFHO Series

Product Variants

ProductModelAmpsBody StyleAc VoltageIndicator StyleMounting StyleDc VoltageDiameterFuse Size / GroupPrice
BUSSMANN LKC-A-5 Specialty Fuse, 5 A | BC7RCQ LKC-A-55ACartridge Blade--Stud---€10.35
BUSSMANN 40K07C Specialty Fuse, 40 A, 660 VAC | BC7TUP 40K07C40ACartridge Blade660V AC-Stud--HRCII€74.21
BUSSMANN 3.6WKLSJ400 Medium Voltage Fuse, 400 A, 3.6 kVAC | BC8AAM 3.6WKLSJ400400A-3.6 kV ACStriker Pin----€1,556.60
BUSSMANN 80CJ | BC8DZF 80CJ80ACartridge Blade600V AC-Stud250V DC--€111.02
BUSSMANN NBE-70 Specialty Fuse, 70 A, 1.5 kVAC, 0.88 Inch Diameter, 2.34 Inch Length | BC9DGR NBE-7070ACartridge Blade1.5 kV AC-Stud-22/25"-€553.57
BUSSMANN 40LRC750 Specialty Fuse, 750 A | BC9PPY 40LRC750750ACartridge-Without IndicatorHolder750V DC--€206.10
BUSSMANN 3.6WJON650 Medium Voltage Fuse, 650 A, 3.6 kVAC | BC9RAB 3.6WJON650650A-3.6 kV ACStriker PinStud---€615.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 3.6WKFHO400 Fuse Link, 400A, 3.6kVAC
€1,363.92 /unit