BUSSMANN 2CT | BD2RHK

BUSSMANN 2CT Specialty Fuse, High Speed Semiconductor, Fast Blow, 500VAC

Item: BD2RHK Model: 2CT
In Stock

Get it by Tuesday, Jun 17

€80.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage500V AC
Amps2A
Body StyleCartridge Blade
Diameter8.7 mm
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Length74.6 mm
Mounting StyleStud
PackagingBulk
SeriesCT
Termination TypeBolt Down

Shipping Info:

Ship weight (kg) 0.0084
Ship height (cm)2.11
Ship length (cm)7.47
Ship width (cm)8.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 2CT Specialty Fuse, High Speed Semiconductor, Fast Blow, 500VAC
€80.30 /unit