BUSSMANN 25CIF21 Specialty Fuse, High Rupture, 600VAC/250VDC, 25A, Cartridge

Item: BD3JUL Model: 25CIF21
Limited Availability
€23.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Fuse
Ac Voltage600V AC
Amps Rating25A
Body StyleCartridge Blade
Dc Voltage250V DC
Diameter13.8 mm
Indicator StyleWithout Indicator
Interrupt Rating200 kA
Length54.5 mm
Mounting StyleStud
PackagingBulk
Product TypeHigh Rupture Capacity Fuse Link
SeriesCIF21
Termination TypeBolt Down

Shipping Info:

Ship weight (kg) 0.0149

Product Details:

    • CIF21 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 25CIF21 Specialty Fuse, High Rupture, 600VAC/250VDC, 25A, Cartridge
€23.78 /unit