BUSSMANN 200NHG1BI-400 Specialty Fuse, 200 A, 400 VAC, Slow Blow | BD4AHA

BUSSMANN 200NHG1BI-400 Fuse, Low Voltage, 200 A, 400 V

Item: BD4AHA Model: 200NHG1BI-400
In Stock

Get it by Monday, Jun 16

€111.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage400V AC
Amps200A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Indicator StyleDual Indicator
Mounting TypeHolder
PackagingBulk
Product TypeHigh Rupture Capacity Fuse Link
SeriesNHG_B-400 Series
Termination TypeKnife Blade
Visual IndicationDual Indicator
Voltage400V AC

Shipping Info:

Ship weight (kg) 0.4041
Ship height (cm)6.3
Ship length (cm)13.5
Ship width (cm)4

Product Details:

    • NHG_B-400 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 200NHG1BI-400 Fuse, Low Voltage, 200 A, 400 V
€111.91 /unit