BUSSMANN 170M8635 Specialty Fuse, 630 A, 690 VAC | BD2GRY

BUSSMANN 170M8635 Semiconductor Fuse, 630A, 690VAC

Item: BD2GRY Model: 170M8635
In Stock

Get it by Tuesday, Jun 17

€461.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps630A
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 1.2649
Ship height (cm)7.59
Ship length (cm)14.1
Ship width (cm)8.26

Product Details:

    • 170M Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M8635 Semiconductor Fuse, 630A, 690VAC
€461.46 /unit