BUSSMANN 170M7103 Specialty Fuse, 2.5 kA, 690 VAC | BD2MXJ

BUSSMANN 170M7103 Semiconductor Fuse, 2.5kA, 690VAC

Item: BD2MXJ Model: 170M7103
Limited Availability
€1,829.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps2.5 kA
Body StyleSquare
Mounting StyleScrew
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeThreaded Socket
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 1.8225

Product Details:

    • 170M Type GKN Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M7103 Semiconductor Fuse, 2.5kA, 690VAC
€1,829.90 /unit