BUSSMANN 170M7085 Specialty Fuse, 3.5 kA, 690 VAC | BD2VFA

BUSSMANN 170M7085 Specialty Fuse, High Speed, 690VAC, 3.5kA, Square Body Blade Fuse

Item: BD2VFA Model: 170M7085
Limited Availability
€2,100.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps3.5 kA
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeScrew
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type BKN Series
Termination TypeThreaded Socket
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.6615

Product Details:

    • 170M Type BKN Series

Product Variants

ProductModelAmpsHeightInterrupt RatingBody StyleTermination TypeAc VoltageMounting TypeTypePrice
BUSSMANN 170M6466-G Specialty Fuse, 1250 A, 690 V | BC7QVL 170M6466-G--------€928.96
BUSSMANN 170M5466-G Specialty Fuse, 1 kA, 690 VAC | BC7ZWR 170M5466-G1 kA--SquareThreaded Socket690V ACScrewHigh Speed Fuse€555.45
BUSSMANN 170M3460 Specialty Fuse, 63 A, 690 VAC | BC8FZZ 170M346063A--SquareThreaded Socket690V ACScrewHigh Speed Fuse€229.82
BUSSMANN 170M6463 Specialty Fuse, 900 A, 690 VAC | BC8GAF 170M6463900A--SquareThreaded Socket690V ACScrewHigh Speed Fuse€571.59
BUSSMANN 170M5460 Specialty Fuse, 500 A, 690 VAC | BC8HYB 170M5460500A--SquareThreaded Socket690V ACScrewHigh Speed Fuse€448.41
BUSSMANN 170M3469 Specialty Fuse, 400 A, 690 VAC | BC8KZQ 170M3469400A--SquareThreaded Socket690V ACScrewHigh Speed Fuse€258.69
BUSSMANN 170M6416 Specialty Fuse, 1.25 kA, 690 VAC | BC8KZY 170M64161.25 kA--SquareThreaded Socket690V ACScrewHigh Speed Fuse€616.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M7085 Specialty Fuse, High Speed, 690VAC, 3.5kA, Square Body Blade Fuse
€2,100.27 /unit