BUSSMANN 170M6767 Specialty Fuse, 1.4 kA, 690 VAC | BC9TVF

BUSSMANN 170M6767 Semiconductor Fuse, 1.4kA, 690VAC

Item: BC9TVF Model: 170M6767
In Stock

Get it by Tuesday, Jun 17

€537.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps1.4 kA
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.9931
Ship height (cm)7.59
Ship length (cm)16.79
Ship width (cm)9.5

Product Details:

    • 170M Type FKE Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M6767 Semiconductor Fuse, 1.4kA, 690VAC
€537.09 /unit