BUSSMANN 170M6361 Specialty Fuse, 700 A, 690 VAC | BC8KZX

BUSSMANN 170M6361 Semiconductor Fuse, 700A, 690VAC

Item: BC8KZX Model: 170M6361
In Stock

Get it by Tuesday, Jun 17

€506.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps700A
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.9504
Ship height (cm)12.29
Ship length (cm)7.8
Ship width (cm)15.49

Product Details:

    • 170M Type EKN Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M6361 Semiconductor Fuse, 700A, 690VAC
€506.70 /unit