BUSSMANN 170M6358 Specialty Fuse, 500 A, 690 VAC | BD3XJP

BUSSMANN 170M6358 Semiconductor Fuse, 500A, 690VAC

Item: BD3XJP Model: 170M6358
Limited Availability
€506.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps500A
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.0004

Product Details:

    • 170M Type EKN Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M6358 Semiconductor Fuse, 500A, 690VAC
€506.70 /unit