BUSSMANN 170M6192 Specialty Fuse, 500 A, 690 VAC | BC9WVN

BUSSMANN 170M6192 Specialty Fuse, 500A, 690VAC

Item: BC9WVN Model: 170M6192
In Stock

Get it by Tuesday, Jun 17

€610.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage690V AC
Amps500A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type TN Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 1.2867
Ship height (cm)7.6
Ship length (cm)16.8
Ship width (cm)9.5

Product Details:

    • 170M Type TN Series

Product Variants

ProductModelAmpsHeightInterrupt RatingBody StyleTermination TypeAc VoltageTypeMounting TypePrice
BUSSMANN 170M4195 Specialty Fuse, 500 A, 690 VAC | BC7QVH 170M4195500A--SquareBolt Down690V ACHigh Speed FuseStud€498.01
BUSSMANN 170M6148 Specialty Fuse, 1 kA, 690 VAC | BC7QVJ 170M61481 kA--SquareBolt Down690V ACHigh Speed FuseStud€925.59
BUSSMANN 170M5146 Specialty Fuse, 630 A, 690 VAC | BC7ZWQ 170M5146630A--SquareBolt Down690V ACHigh Speed FuseStud€526.24
BUSSMANN 170M1420 Specialty Fuse, 200 A, 690 VAC | BC8BUY 170M1420200A--SquareBolt Down690V ACHigh Speed FuseStud€112.05
BUSSMANN 170M2662 Specialty Fuse, 63 A, 690 VAC | BC8NFJ 170M266263A--SquareBolt Down690V ACHigh Speed FuseStud€137.93
BUSSMANN 170M2666 Specialty Fuse, 160 A, 690 VAC, Fast Blow, 54 mm Length | BC8VKY 170M2666160A30 mm200 kASquareBolt Down690V ACHigh Speed FuseStud€383.63
BUSSMANN 170M1417 Specialty Fuse, 100 A, 690 VAC, 54 mm Length | BC8VTA 170M1417100A40 mm-SquareBolt Down690V ACHigh Speed FuseStud€213.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M6192 Specialty Fuse, 500A, 690VAC
€610.79 /unit