BUSSMANN 170M6121 Specialty Fuse, 2 kA, 690 VAC | BD4TFY

BUSSMANN 170M6121 Semiconductor Fuse, 2kA, 690VAC

Item: BD4TFY Model: 170M6121
Limited Availability
€829.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps2 kA
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.45

Product Details:

    • 170M KN 110 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M6121 Semiconductor Fuse, 2kA, 690VAC
€829.50 /unit