BUSSMANN 170M6060 Specialty Fuse, 630 A, 690 VAC | BD3EYA

BUSSMANN 170M6060 Specialty Fuse, High Speed, 690VAC, 630A, Square Body Blade Fuse

Item: BD3EYA Model: 170M6060
In Stock

Get it by Tuesday, Jun 17

€478.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps630A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type TN 80 Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.9276
Ship height (cm)7.6
Ship length (cm)16.8
Ship width (cm)9.5

Product Details:

    • 170M Type TN 80 Series

Product Variants

ProductModelAmpsBody StyleTermination TypeAc VoltageTypeMounting TypeInterrupt RatingPrice
BUSSMANN 170M6067 Specialty Fuse, 1.4 kA, 690 VAC | BC8HYD 170M60671.4 kASquareBolt Down690V ACHigh Speed FuseStud-€628.00
BUSSMANN 170M3070 Specialty Fuse, 450 A, 690 VAC | BC8QLX 170M3070450ASquareBolt Down690V ACHigh Speed FuseStud-€301.28
BUSSMANN 170M3062 Specialty Fuse, 100 A, 690 VAC | BC8VLA 170M3062100ASquareBolt Down690V ACHigh Speed FuseStud-€245.10
BUSSMANN 170M4069 Specialty Fuse, 900 A, 690 VAC | BC9JTJ 170M4069900ASquareBolt Down690V ACHigh Speed FuseStud-€402.73
BUSSMANN 170M4058 Specialty Fuse, 200 A, 690 VAC | BC9TUQ 170M4058200ASquareBolt Down690V ACHigh Speed FuseStud-€298.41
BUSSMANN 170M5064 Specialty Fuse, 800 A, 690 VAC | BC9TUV 170M5064800ASquareBolt Down690V ACHigh Speed FuseStud-€436.39
BUSSMANN 170M3067 Specialty Fuse, 315 A, 690 VAC | BC9VHA 170M3067315ASquareBolt Down690V ACHigh Speed FuseStud-€265.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M6060 Specialty Fuse, High Speed, 690VAC, 630A, Square Body Blade Fuse
€478.45 /unit