BUSSMANN 170M5985 Specialty Fuse, 450 A, 690 VAC | BD4JUE

BUSSMANN 170M5985 Specialty Fuse, 450A, 690VAC

Item: BD4JUE Model: 170M5985
Limited Availability
€351.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage690V AC
Amps450A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.3762

Product Details:

    • 170M Series

Product Variants

ProductModelAmpsTermination TypeAc VoltageMounting TypeInterrupt RatingBody StyleVisual IndicationTypePrice
BUSSMANN 170M4173 Specialty Fuse, 400 A, 1250 V | BC7QVG 170M4173--------€404.24
BUSSMANN 170M8506 Specialty Fuse, 630 A, 690 VAC | BC7QVM 170M8506630AThreaded Socket690V ACScrew-Square-High Speed Fuse€525.67
BUSSMANN 170M5374 Specialty Fuse, 630 A | BC7TRH 170M5374630A----Square-High Speed Fuse€614.49
BUSSMANN 170M8510 Specialty Fuse, 10 kA, 690 VAC | BC7TRM 170M851010 kAThreaded Socket690V ACScrew-Square-High Speed Fuse€1,440.78
BUSSMANN 170M6087 Specialty Fuse, 800 A, 690 VAC | BC7VYZ 170M6087800ABolt Down690V ACStud-Square-High Speed Fuse€881.18
BUSSMANN 170M6207 Specialty Fuse, 900 A | BC7XXA 170M6207900A----Square-High Speed Fuse€361.67
BUSSMANN 170M6832 Specialty Fuse, 1.6 kA | BC8AAG 170M68321.6 kA----Square-High Speed Fuse€866.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M5985 Specialty Fuse, 450A, 690VAC
€351.63 /unit