BUSSMANN 170M5512 Specialty Fuse, 630 A, 690 VAC | BD3GWV

BUSSMANN 170M5512 Semiconductor Fuse, 630A, 690VAC

Item: BD3GWV Model: 170M5512
Limited Availability
€375.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps630A
Body StyleSquare
Mounting StyleScrew
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeThreaded Socket
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.1336

Product Details:

    • 170M Type GKN Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M5512 Semiconductor Fuse, 630A, 690VAC
€375.74 /unit