BUSSMANN 170M5395 Specialty Fuse, 550 A, 690 VAC | BD3KPM

BUSSMANN 170M5395 Semiconductor Fuse, 550A, 690VAC

Item: BD3KPM Model: 170M5395
Limited Availability
€1,196.57 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps550A
Body StyleSquare
Mounting StyleScrew
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeThreaded Socket
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.3465

Product Details:

    • 170M Type KN Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M5395 Semiconductor Fuse, 550A, 690VAC
€1,196.57 /unit