BUSSMANN 170M5312 Specialty Fuse, 630 A, 690 VAC | BD3JKE

BUSSMANN 170M5312 Specialty Fuse, High Speed, 690VAC, 630A, Square Body Blade Fuse

Item: BD3JKE Model: 170M5312
In Stock

Get it by Tuesday, Jun 17

€395.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps630A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type EKN Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.7341
Ship height (cm)8.4
Ship length (cm)21.4
Ship width (cm)16

Product Details:

    • 170M Type EKN Series

Product Variants

ProductModelAmpsBody StyleTermination TypeAc VoltageTypeMounting TypePrice
BUSSMANN 170M6364 Specialty Fuse, 1 kA, 690 VAC | BC8QMJ 170M63641 kASquareBolt Down690V ACHigh Speed FuseStud€590.85
BUSSMANN 170M5358 Specialty Fuse, 400 A, 690 VAC | BC8VLH 170M5358400ASquareBolt Down690V ACHigh Speed FuseStud€422.27
BUSSMANN 170M3313 Specialty Fuse, 125 A, 690 VAC | BC9BBW 170M3313125ASquareBolt Down690V ACHigh Speed FuseStud€234.45
BUSSMANN 170M5359 Specialty Fuse, 450 A, 690 VAC | BC9QZU 170M5359450ASquareBolt Down690V ACHigh Speed FuseStud€422.27
BUSSMANN 170M3312 Specialty Fuse, 690 VAC | BC9YGR 170M3312-SquareBolt Down690V ACHigh Speed FuseStud€234.45
BUSSMANN 170M3316 Specialty Fuse, 250 A, 690 VAC | BD2GNU 170M3316250ASquareBolt Down690V ACHigh Speed FuseStud€254.81
BUSSMANN 170M4362 Specialty Fuse, 400 A, 690 VAC | BD2GNY 170M4362400ASquareBolt Down690V ACHigh Speed FuseStud€336.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M5312 Specialty Fuse, High Speed, 690VAC, 630A, Square Body Blade Fuse
€395.78 /unit