BUSSMANN 170M5216 Specialty Fuse, 1 kA, 690 VAC | BD6DNQ

BUSSMANN 170M5216 Semiconductor Fuse, 1 kA, 690 VAC

Item: BD6DNQ Model: 170M5216
Limited Availability
€506.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps1 kA
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.1129

Product Details:

    • 170M Type TN 110 Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M5216 Semiconductor Fuse, 1 kA, 690 VAC
€506.70 /unit