BUSSMANN 170M5113 Specialty Fuse, 700 A, 690 VAC | BD3DWB

BUSSMANN 170M5113 Specialty Fuse, High Speed, 690VAC, 700A, Square Body Blade Fuse

Item: BD3DWB Model: 170M5113
In Stock

Get it by Tuesday, Jun 17

€421.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps700A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M KN 110 Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.5893
Ship height (cm)6.6
Ship length (cm)28.6
Ship width (cm)16.5

Product Details:

    • 170M KN 110 Series

Product Variants

ProductModelAmpsBody StyleTermination TypeAc VoltageTypeMounting TypePrice
BUSSMANN 170M3122 Specialty Fuse, 550 A, 690 VAC | BC7QVE 170M3122550ASquareBolt Down690V ACHigh Speed FuseStud€316.94
BUSSMANN 170M4269 Specialty Fuse, 900 A, 690 VAC | BC7VYY 170M4269900ASquareBolt Down690V ACHigh Speed FuseStud€431.88
BUSSMANN 170M3273 Specialty Fuse, 630 A, 690 VAC | BC8DYR 170M3273630ASquareBolt Down690V ACHigh Speed FuseStud€343.49
BUSSMANN 170M3260 Specialty Fuse, 63 A, 690 VAC | BC8HXU 170M326063ASquareBolt Down690V ACHigh Speed FuseStud€278.57
BUSSMANN 170M6263 Specialty Fuse, 900 A, 690 VAC | BC8HYE 170M6263900ASquareBolt Down690V ACHigh Speed FuseStud€559.03
BUSSMANN 170M3266 Specialty Fuse, 250 A, 690 VAC | BC8QLY 170M3266250ASquareBolt Down690V ACHigh Speed FuseStud€735.94
BUSSMANN 170M6261 Specialty Fuse, 700 A, 690 VAC | BC8VLJ 170M6261700ASquareBolt Down690V ACHigh Speed FuseStud€519.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M5113 Specialty Fuse, High Speed, 690VAC, 700A, Square Body Blade Fuse
€421.94 /unit