BUSSMANN 170M4969 Specialty Fuse, 350 A, 690 VAC | BD2NZN

BUSSMANN 170M4969 Semiconductor Fuse, 350A, 690VAC

Item: BD2NZN Model: 170M4969
In Stock

Get it by Tuesday, Jun 17

€349.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps350A
Body StyleSquare
Mounting StyleScrew
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeThreaded Socket
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.2163
Ship height (cm)6.2
Ship length (cm)24.51
Ship width (cm)14.2

Product Details:

    • 170M Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M4969 Semiconductor Fuse, 350A, 690VAC
€349.97 /unit