BUSSMANN 170M4660 Specialty Fuse, 315 A, 690 VAC | BC9PPB

BUSSMANN 170M4660 Specialty Fuse, High Speed, 690VAC, 315A, Square Body Blade Fuse

Item: BC9PPB Model: 170M4660
Limited Availability
€281.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps315A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type FKE Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.2209

Product Details:

    • 170M Type FKE Series

Product Variants

ProductModelAmpsBody StyleTermination TypeAc VoltageMounting TypeTypeInterrupt RatingHeightPrice
BUSSMANN 170M3659 Specialty Fuse, 50 A, 690 VAC | BC7ZWM 170M365950ASquareBolt Down690V ACStudHigh Speed Fuse--€562.90
BUSSMANN 170M3769 Specialty Fuse, 400 A, 690 VAC | BC8BVB 170M3769400ASquareBolt Down690V ACStudHigh Speed Fuse--€273.85
BUSSMANN 170M5743 Specialty Fuse, 450 A, 690 VAC | BC8DYX 170M5743450ASquareBolt Down690V ACStudHigh Speed Fuse--€459.36
BUSSMANN 170M5767 Specialty Fuse, 1.1 kA, 690 VAC | BC8HYC 170M57671.1 kASquareBolt Down690V ACStudHigh Speed Fuse--€606.73
BUSSMANN 170M3770 Specialty Fuse, 450 A, 690 VAC | BC8TGE 170M3770450ASquareBolt Down690V ACStudHigh Speed Fuse--€305.61
BUSSMANN 170M6743 Specialty Fuse, 550 A, 690 VAC | BC8VLM 170M6743550ASquareBolt Down690V ACStudHigh Speed Fuse--€506.70
BUSSMANN 170M4769 Specialty Fuse, 900 A, 690 VAC | BC9BCD 170M4769900ASquareBolt Down690V ACStudHigh Speed Fuse--€387.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M4660 Specialty Fuse, High Speed, 690VAC, 315A, Square Body Blade Fuse
€281.44 /unit