BUSSMANN 170M4659 Specialty Fuse, 250 A, 690 VAC | BD3LAX

BUSSMANN 170M4659 Semiconductor Fuse, 250A, 690VAC

Item: BD3LAX Model: 170M4659
Limited Availability
€281.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps250A
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.0844

Product Details:

    • 170M Type FKE Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M4659 Semiconductor Fuse, 250A, 690VAC
€281.08 /unit