BUSSMANN 170M4609 Specialty Fuse, 250 A, 690 VAC | BD2UFW

BUSSMANN 170M4609 Semiconductor Fuse, 250A, 690VAC

Item: BD2UFW Model: 170M4609
In Stock

Get it by Thursday, Jun 12

€276.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps250A
Body StyleSquare
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Termination TypeBolt Down
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.1488
Ship height (cm)5.11
Ship length (cm)13.59
Ship width (cm)5.11

Product Details:

    • 170M Type FU Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M4609 Semiconductor Fuse, 250A, 690VAC
€276.03 /unit