BUSSMANN 170M4466 | BC9WVC

BUSSMANN 170M4466 Semiconductor Fuse, 630A, 690VAC

Item: BC9WVC Model: 170M4466
In Stock

Get it by Friday, Jun 13

€387.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSemiconductor Fuse
Ac Voltage690V AC
Amps630A
Body StyleSquare
Mounting StyleScrew
Termination TypeThreaded Socket

Shipping Info:

Ship weight (kg) 0.3939
Ship height (cm)5.11
Ship length (cm)7.01
Ship width (cm)5.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M4466 Semiconductor Fuse, 630A, 690VAC
€387.13 /unit