BUSSMANN 170M3690 Specialty Fuse, 80 A, 690 VAC | BC9JTR

BUSSMANN 170M3690 Specialty Fuse, High Speed, 690VAC, 80A, Square Body Blade Fuse

Item: BC9JTR Model: 170M3690
Limited Availability
€300.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps80A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type FU Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.2133

Product Details:

    • 170M Type FU Series

Product Variants

ProductModelAmpsBody StyleTermination TypeAc VoltageTypeMounting TypeFuse SizePrice
BUSSMANN 170M5708 Specialty Fuse, 400 A, 690 VAC | BC7TRJ 170M5708400ASquareBolt Down690V ACHigh Speed FuseStud-€363.98
BUSSMANN 170M3620 Specialty Fuse, 450 A, 690 VAC | BC8KZR 170M3620450ASquareBolt Down690V ACHigh Speed FuseStud-€228.99
BUSSMANN 170M6697 Specialty Fuse, 900 A, 690 VAC | BC8KZZ 170M6697900ASquareBolt Down690V ACHigh Speed FuseStud-€875.67
BUSSMANN 170M4611 Specialty Fuse, 350 A, 690 VAC | BC8QMD 170M4611350ASquareBolt Down690V ACHigh Speed FuseStud-€276.03
BUSSMANN 170M6611 Specialty Fuse, 700 A, 690 VAC | BC8TGJ 170M6611700ASquareBolt Down690V ACHigh Speed FuseStud-€429.38
BUSSMANN 170M6616 Specialty Fuse, 1.25 kA, 690 VAC | BC8ZGP 170M66161.25 kASquareBolt Down690V ACHigh Speed FuseStud-€491.81
BUSSMANN 170M3713 Specialty Fuse, 125 A, 690 VAC | BC9BBY 170M3713125ASquareBolt Down690V ACHigh Speed FuseStud-€232.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M3690 Specialty Fuse, High Speed, 690VAC, 80A, Square Body Blade Fuse
€300.27 /unit