BUSSMANN 170M3445 Specialty Fuse, 250 A, 690 VAC | BD3FKW

BUSSMANN 170M3445 Specialty Fuse, 250A, 690VAC

Item: BD3FKW Model: 170M3445
In Stock

Get it by Tuesday, Jun 17

€380.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage690V AC
Amps250A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeScrew
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type GKN Series
Termination TypeThreaded Socket
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.0009
Ship height (cm)6
Ship length (cm)9.2
Ship width (cm)16.3

Product Details:

    • 170M Type GKN Series

Product Variants

ProductModelAmpsBody StyleTermination TypeAc VoltageTypeMounting TypeFuse SizePrice
BUSSMANN 170M3489 Specialty Fuse, 63 A, 690 VAC | BC8BVA 170M348963ASquareThreaded Socket690V ACHigh Speed FuseScrew-€333.31
BUSSMANN 170M6562 Specialty Fuse, 800 A, 690 VAC | BC8DZA 170M6562800ASquareThreaded Socket690V ACHigh Speed FuseScrew-€508.70
BUSSMANN 170M4567 Specialty Fuse, 700 A, 690 VAC | BC8NFQ 170M4567700ASquareThreaded Socket690V ACHigh Speed FuseScrew-€939.51
BUSSMANN 170M5591 Specialty Fuse, 350 A, 690 VAC | BC8NFR 170M5591350ASquareThreaded Socket690V ACHigh Speed FuseScrew-€449.84
BUSSMANN 170M6513 Specialty Fuse, 900 A, 690 VAC | BC8NFU 170M6513900ASquareThreaded Socket690V ACHigh Speed FuseScrew-€474.78
BUSSMANN 170M6599 Specialty Fuse, 1.1 kA, 690 VAC | BC8QMK 170M65991.1 kASquareThreaded Socket690V ACHigh Speed FuseScrew-€815.09
BUSSMANN 170M3560 Specialty Fuse, 63 A, 690 VAC, Fast Blow, 45 mm Length | BC9BBX 170M356063ASquareThreaded Socket690V ACHigh Speed FuseScrew45 mm x 45 mm€573.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M3445 Specialty Fuse, 250A, 690VAC
€380.89 /unit