BUSSMANN 170M3391 Specialty Fuse, 100 A, 690 VAC | BD3HNE

BUSSMANN 170M3391 Specialty Fuse, High Speed, 690VAC, 100A, Square Body Blade Fuse

Item: BD3HNE Model: 170M3391
In Stock

Get it by Tuesday, Jun 17

€374.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Fuse
Ac Voltage690V AC
Amps100A
Body StyleSquare
Fuse TypeSquare Body Blade Fuses
Mounting TypeStud
PackagingBulk
Product TypeHigh Speed Square Body Fuse
Series170M Type KN Series
Termination TypeBolt Down
TypeHigh Speed Fuse
Voltage690V AC

Shipping Info:

Ship weight (kg) 0.1786
Ship height (cm)5
Ship length (cm)9.6
Ship width (cm)17

Product Details:

    • 170M Type KN Series

Product Variants

ProductModelAmpsTermination TypeMounting TypeBody StyleAc VoltageTypePrice
BUSSMANN 170M3390 Specialty Fuse, 80 A, 690 VAC | BC8DYT 170M339080ABolt DownStudSquare690V ACHigh Speed Fuse€374.56
BUSSMANN 170M5440 Specialty Fuse, 315 A, 690 VAC | BC8GAC 170M5440315AThreaded SocketScrewSquare690V ACHigh Speed Fuse€780.86
BUSSMANN 170M4394 Specialty Fuse, 450 A, 690 VAC | BC8HXY 170M4394450AThreaded SocketScrewSquare690V ACHigh Speed Fuse€464.15
BUSSMANN 170M5392 Specialty Fuse, 400 A, 690 VAC | BC8QMF 170M5392400AThreaded SocketScrewSquare690V ACHigh Speed Fuse€424.45
BUSSMANN 170M6343 Specialty Fuse, 550 A, 690 VAC | BC8VLK 170M6343550AThreaded SocketScrewSquare690V ACHigh Speed Fuse€583.23
BUSSMANN 170M6496 Specialty Fuse, 800 A, 690 VAC | BC8VLL 170M6496800AThreaded SocketScrewSquare690V ACHigh Speed Fuse€957.13
BUSSMANN 170M5438 Specialty Fuse, 250 A, 690 VAC | BC8XNL 170M5438250AThreaded SocketScrewSquare690V ACHigh Speed Fuse€496.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170M3391 Specialty Fuse, High Speed, 690VAC, 100A, Square Body Blade Fuse
€374.56 /unit