BUSSMANN 170E7533 Specialty Fuse, 250 A | BD2RCV

BUSSMANN 170E7533 Medium Voltage Fuse, 250A, 3600V

Item: BD2RCV Model: 170E7533
Limited Availability
€1,521.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Voltage Fuse
Amps Rating250A
Body StyleSquare
PackagingBulk
Series170E Series
TypeHigh Speed Fuse

Shipping Info:

Ship weight (kg) 0.754

Product Details:

    • 170E Series

Product Variants

ProductModelBody StyleDiameterInterrupt RatingTypeFuse Size / GroupBody MaterialElementIndicating / NonindicatingPrice
BUSSMANN BAO40 Medium Voltage Fuse 40a Bao 550vac | AA9QZD 1ER61 BAO40Bolt On21 mm---CeramicSingleNon Indicating€37.98
BUSSMANN 3.6WJON610 Medium Voltage Fuse, 610 A, 3.6 kVAC | BC7TUK 3.6WJON610---Motor Fuse Link----€652.20
BUSSMANN 7.2WFMHF125 Medium Voltage Fuse, 125 A | BC8JBA 7.2WFMHF125---Motor Fuse Link----€1,380.57
BUSSMANN JCQ-3E Medium Voltage Fuse, 3 A, 4.8 kVAC, 1.6 Inch Dia., 9.44 Inch Length | BC8JGM JCQ-3E-1 3/5"130 kA, 80 kASlow Blow----€742.76
BUSSMANN 3.6WKGHO450 Medium Voltage Fuse, 450 A, 3.6 kVAC | BC8QMM 3.6WKGHO450---Motor Fuse Link----€2,827.06
BUSSMANN 5AFGHH175 Medium Voltage Fuse, 175 A, 5.5 kVAC | BC8TGV 5AFGHH175---Air Fuse Link----€2,236.61
BUSSMANN FL3T3 | BC8TMB FL3T3---Slow Blow, Time Delay----€93.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 170E7533 Medium Voltage Fuse, 250A, 3600V
€1,521.57 /unit